Motion
SI 40 ES-2RS

SKF
SI 40 ES-2RS

Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 40 mm, Shank Thread Size: M42x3, With Lubrication Fitting
Mi Item #00138547
MFR #SI 40 ES-2RS
Price$1,336.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SI 40 ES-2RS

Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 40 mm, Shank Thread Size: M42x3, With Lubrication Fitting
Mi Item #00138547
MFR #SI 40 ES-2RS

Mfr description
SI 40 ES2RS ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,336.72/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Head Diameter
    94 mm
  • Thread Size
    M42 x 3
  • Weight
    5.06 lbs

Details

  • Ball Material
    Steel
  • Grade
    Commercial/Industrial
  • Housing Material
    Steel
  • Lubrication Type
    Lubrication Fitting
  • Operating Temperature Range
    -50 to 300 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    166.0 kN
  • Rod End Type
    Female
  • Series
    SI
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • UPC_NO
    7316577105875
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)