Motion
NART15VUUR
Crowned Yoke Roller - 35 mm Roller Diameter, 15 mm Bore, 18 mm Roller Width, Double Sealed
MI ITEM #00138554
MFR #NART15VUUR
Price$108.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 35 mm Roller Diameter, 15 mm Bore, 18 mm Roller Width, Double Sealed
MI ITEM #00138554
MFR #NART15VUUR

Mfr description
NART 15 VUUR BRG
  • Roller Follower, Metric, Non Separable Type, Full Complement, Solid Lube, High Carbon Chrome Steel, Oil Hole, Sealed, Crowned
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$108.45/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Precision Rating
    JIS, Class 0
  • Roller Diameter  
    35 mm
  • Roller Width  
    18 mm

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    25200 N
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4549557043697
  • Max Operating Temperature
    120 °C
  • Operating Temperature Range
    -20 °C to + 120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
  • Static Load Capacity
    36400 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)