Motion
MYRV-15-S
Crowned Yoke Roller - 35 mm Roller Diameter, 15 mm Bore, 18 mm Roller Width
Mi Item #00138557
MFR #MYRV-15-S
Price$110.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 35 mm Roller Diameter, 15 mm Bore, 18 mm Roller Width
Mi Item #00138557
MFR #MYRV-15-S

Mfr description
MYRV-15-S METRIC CAM FOLL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.46/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Roller Diameter  
    35 mm
  • Roller Width  
    18 mm

Details

  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)