Motion
MYRV-17-S
Crowned Yoke Roller - 40 mm Roller Diameter, 17 mm Bore, 20 mm Roller Width
Mi Item #00138564
MFR #MYRV-17-S
Price$92.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 40 mm Roller Diameter, 17 mm Bore, 20 mm Roller Width
Mi Item #00138564
MFR #MYRV-17-S

Mfr description
MYRV-17-S METRIC CAM FOLL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.10/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Roller Diameter  
    40 mm
  • Roller Width  
    20 mm

Details

  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)