Motion
MCYR 20 S

MCGILL
MCYR 20 S

Crowned & Flat Yoke Roller - 47 mm Roller Diameter, 20 mm Bore, 47 mm Roller Width, Sealed, Chrome Steel Material
Mi Item #00138569
MFR #MCYR 20 S
Price$232.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MCYR 20 S

Crowned & Flat Yoke Roller - 47 mm Roller Diameter, 20 mm Bore, 47 mm Roller Width, Sealed, Chrome Steel Material
Mi Item #00138569
MFR #MCYR 20 S

Mfr description
MCYR-20S CAM FOLLOWER
  • Metric yoke type cam follower
  • Crowned outside diameter
  • Needle rolling elements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.05/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Endplate Diameter
    1.1810 in
  • Overall Width
    25 mm
  • Roller Diameter  
    47 mm
  • Roller Width  
    47 mm
  • Weight
    0.56 lbs

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    Bearing Steel
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Catalog Number
    3620011001
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166053604
  • Max Operating Temperature
    250 °F
  • Max Rpm
    2600 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to +250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    5776 lbf
  • Radial Static Load Capacity
    10791 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • Series
    MCYR - Yoke Roller
  • UPC_NO
    726166053604
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)