1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMITH BEARING COMPANY
MYRV-30-S
Crowned Yoke Roller - 62 mm Roller Diameter, 30 mm Bore, 28 mm Roller Width
MI ITEM #
00138583
MFR #
MYRV-30-S
Your Price
$167.22
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Cam Followers and Yoke Rollers
Yoke Rollers
SMITH BEARING COMPANY MYRV-30-S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMITH BEARING COMPANY
MYRV-30-S
Crowned Yoke Roller - 62 mm Roller Diameter, 30 mm Bore, 28 mm Roller Width
MI ITEM #
00138583
MFR #
MYRV-30-S
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
Your Price
$167.22
/each
(List
$200.66
)
Qty
Add to Cart
Overview
Mfr description
MYRV-30-S METRIC CAM FOLL
Specifications
Product Type
Crowned & Flat Yoke Rollers
Roller Shape
Crowned
Roller Diameter
62 mm
Bore Diameter
30 mm
Roller Width
28 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data