Motion
SI 50 ES-2RS

SKF
SI 50 ES-2RS

Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 50 mm, Shank Thread Size: M52x3, With Lubrication Fitting
Mi Item #00138585
MFR #SI 50 ES-2RS
Price$2,195.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SI 50 ES-2RS

Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 50 mm, Shank Thread Size: M52x3, With Lubrication Fitting
Mi Item #00138585
MFR #SI 50 ES-2RS

Mfr description
SI 50 ES2RS ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,195.49/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Head Diameter
    114 mm
  • Thread Size
    M52 x 3
  • Weight
    10.16 lbs

Details

  • Ball Material
    Steel
  • Grade
    Commercial/Industrial
  • Housing Material
    Steel
  • Lubrication Type
    Lubrication Fitting
  • Operating Temperature Range
    -50 to 300 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    270.0 kN
  • Rod End Type
    Female
  • Series
    SI
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • UPC_NO
    7316571085142
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)