Motion
MCYR 35 S

MCGILL
MCYR 35 S

Crowned & Flat Yoke Roller - 72 mm Roller Diameter, 35 mm Bore, 72 mm Roller Width, Sealed, Chrome Steel Material
MI ITEM #00138588
MFR #MCYR 35 S
Price$332.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MCYR 35 S

Crowned & Flat Yoke Roller - 72 mm Roller Diameter, 35 mm Bore, 72 mm Roller Width, Sealed, Chrome Steel Material
MI ITEM #00138588
MFR #MCYR 35 S

Mfr description
MCYR-35S CAM FOLLOWER
  • Metric yoke type cam follower
  • Crowned outside diameter
  • Needle rolling elements
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$332.75/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Endplate Diameter
    2.0470 in
  • Overall Width
    29 mm
  • Roller Diameter  
    72 mm
  • Roller Width  
    72 mm
  • Weight
    1.40 lbs

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    Bearing Steel
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Catalog Number
    3635011001
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166054687
  • Max Operating Temperature
    250 °F
  • Max Rpm
    1500 rpm
  • Operating Temperature Range
    -20 to +250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    10650 lbf
  • Radial Static Load Capacity
    22480 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • Series
    MCYR - Yoke Roller
  • UPC_NO
    726166054687

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)