Motion
NKIA5901-XL

INA (SCHAEFFLER)
NKIA5901-XL

Combination Roller Bearing - Needle Roller/Angular Contact Ball, 12 mm Bore, 24 mm OD, 16 mm Width
Mi Item #00138608
MFR #NKIA5901-XL
Price$85.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NKIA5901-XL

Combination Roller Bearing - Needle Roller/Angular Contact Ball, 12 mm Bore, 24 mm OD, 16 mm Width
Mi Item #00138608
MFR #NKIA5901-XL

Mfr description
NKIA5901-XL NEEDLE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.32/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    16 mm
  • Weight
    0.09 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Lubrication Type
    Grease, Oil
  • Max Rpm
    24000 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Radial Dynamic Load Capacity
    1710 lbf
  • Radial Static Load Capacity
    1870 lbf
  • Series
    NKIA
  • Thrust Directions
    Single-Direction
  • Type Of Bearing
    Needle Roller/Angular Contact Ball
  • UPC_NO
    4012802731491
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)