Motion
NKIA59/22
Combination Roller Bearing - Needle Roller/Angular Contact Ball, 22 mm Bore, 39 mm OD, 23 mm Width
MI ITEM #00138621
MFR #NKIA59/22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Roller Bearing - Needle Roller/Angular Contact Ball, 22 mm Bore, 39 mm OD, 23 mm Width
MI ITEM #00138621
MFR #NKIA59/22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NKIA59/22 COMBINATION BEARING

Specifications

  • Type Of Bearing
    Needle Roller/Angular Contact Ball
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -20 to +120 °C
  • Radial Dynamic Load Capacity
    5100 lbf
  • Radial Static Load Capacity
    6600 lbf
  • Max Rpm
    16000 rpm
  • Closure Type
    Open
  • Fillet Radius
    0.3 mm
  • Lubrication Type
    Grease, Oil
  • Cage Material
    Steel
  • Series
    NKIA
  • UPC_NO
    4012802059564
  • Weight
    0.31 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought