Motion
NKIA5908
Combination Roller Bearing - Needle Roller/Angular Contact Ball, 40 mm Bore, 62 mm OD, 30 mm Width
Mi Item #00138630
MFR #NKIA5908
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Roller Bearing - Needle Roller/Angular Contact Ball, 40 mm Bore, 62 mm OD, 30 mm Width
Mi Item #00138630
MFR #NKIA5908

Mfr description
NKIA5908 COMBINATION BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    30 mm
  • Weight
    0.83 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Lubrication Type
    Grease, Oil
  • Max Rpm
    9500 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Radial Dynamic Load Capacity
    9700 lbf
  • Radial Static Load Capacity
    15100 lbf
  • Series
    NKIA
  • Type Of Bearing
    Needle Roller/Angular Contact Ball
  • UPC_NO
    4012802059649
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)