Motion
PHS5EC
PHS - Pilloballs - Rod End Insert Type w/ Female Thread: M5x0.8, Bore Diameter: 5 mm
MI ITEM #00138643
MFR #PHS5EC
Price$47.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PHS - Pilloballs - Rod End Insert Type w/ Female Thread: M5x0.8, Bore Diameter: 5 mm
MI ITEM #00138643
MFR #PHS5EC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$47.52/each

Specifications

Dimensions

  • Ball Diameter
    11.10 mm
  • Bore Diameter  
    5 mm
  • Head Diameter
    16 mm
  • Length To Ball Center
    27 mm
  • Maximum Outside Diameter
    16 mm
  • Overall Height
    35 mm
  • Shank Thread Length  
    12.50 mm
  • Thread Size
    M5 x 0.8
  • Weight
    0.04 lbs

Details

  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Operating Temperature Range
    -20 to 150 °C
  • Product Type
    Spherical Rod Ends
  • Radial Dynamic Load Capacity
    6540 N
  • Rod End Type
    Female
  • Series
    PHS
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • UPC_NO
    4549557048296

Overview

Mfr description
PHS 5 EC ROD END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text