Motion
NHS5T
NHS - Female Threaded Right Hand Rod End - Thread Size: M5 x 0.8, Bore Diameter: 5 mm
MI ITEM #00138646
MFR #NHS5T
List Price$35.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NHS - Female Threaded Right Hand Rod End - Thread Size: M5 x 0.8, Bore Diameter: 5 mm
MI ITEM #00138646
MFR #NHS5T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.35/each for your price

Overview

Mfr description
NHS5T

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • Series
    NHS
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M5 x 0.8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text