Motion
PHS6EC
MI ITEM #00138652
MFR #PHS6EC
Price$51.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00138652
MFR #PHS6EC

Mfr description
PHS 6 EC ROD END
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.84/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Head Diameter
    18 mm
  • Maximum Outside Diameter
    18 mm
  • Overall Height
    39 mm
  • Thread Size
    M6x1
  • Weight
    0.06 lb

Details

  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20°C to + 150 °C
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Female
  • Series
    PHS…EC
  • Thread Direction
    Right Hand
  • Thread Type
    M6
  • UPC_NO
    4549557048333

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)