Motion
PHS8EC
MI ITEM #00138661
MFR #PHS8EC
Price$61.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00138661
MFR #PHS8EC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$61.46/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Head Diameter
    22 mm
  • Maximum Outside Diameter
    22 mm
  • Overall Height
    47 mm
  • Thread Size
    M8x1.25
  • Weight
    0.09 lb

Details

  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20°C to + 150 °C
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Female
  • Series
    PHS…EC
  • Thread Direction
    Right Hand
  • Thread Type
    M8
  • UPC_NO
    4549557048371

Overview

Mfr description
PHS 8 EC ROD END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text