Motion
NKIA5914
Combination Roller Bearing - Needle Roller/Angular Contact Ball, 70 mm Bore, 100 mm OD, 40 mm Width
MI ITEM #00138665
MFR #NKIA5914
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Roller Bearing - Needle Roller/Angular Contact Ball, 70 mm Bore, 100 mm OD, 40 mm Width
MI ITEM #00138665
MFR #NKIA5914

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NKIA5914 COMBINATION BEARING

Specifications

  • Type Of Bearing
    Needle Roller/Angular Contact Ball
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -20 to +120 °C
  • Radial Dynamic Load Capacity
    18900 lbf
  • Radial Static Load Capacity
    35000 lbf
  • Max Rpm
    6000 rpm
  • Closure Type
    Open
  • Fillet Radius
    1 mm
  • Lubrication Type
    Grease, Oil
  • Cage Material
    Steel
  • Series
    NKIA
  • UPC_NO
    4012802465440
  • Weight
    2.59 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text