Motion
PHS10EC
PHS - Pilloballs - Rod End Insert Type w/ Female Thread: M10x1.5, Bore Diameter: 10 mm
Mi Item #00138670
MFR #PHS10EC
Price$51.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PHS - Pilloballs - Rod End Insert Type w/ Female Thread: M10x1.5, Bore Diameter: 10 mm
Mi Item #00138670
MFR #PHS10EC

Mfr description
PHS 10 EC ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.39/each

Specifications

Dimensions

  • Ball Diameter
    19.05 mm
  • Bore Diameter  
    10 mm
  • Head Diameter
    26 mm
  • Length To Ball Center
    43 mm
  • Maximum Outside Diameter
    26 mm
  • Overall Height
    56 mm
  • Shank Thread Length  
    19.50 mm
  • Thread Size
    M10 x 1.5
  • Weight
    0.16 lbs

Details

  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Operating Temperature Range
    -20 to 150 °C
  • Product Type
    Spherical Rod Ends
  • Radial Dynamic Load Capacity
    19600 N
  • Rod End Type
    Female
  • Series
    PHS
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • UPC_NO
    4549557048418
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)