Motion
NHS10T
NHS - Female Threaded Right Hand Rod End - Thread Size: M10 x 1.5, Bore Diameter: 10 mm
MI ITEM #00138673
MFR #NHS10T
Your Price$30.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NHS - Female Threaded Right Hand Rod End - Thread Size: M10 x 1.5, Bore Diameter: 10 mm
MI ITEM #00138673
MFR #NHS10T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$30.30/each(List $37.88)

Overview

Mfr description
NHS10T ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • Series
    NHS
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M10 x 1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text