Motion
PHS12EC
PHS - Pilloballs - Rod End Insert Type w/ Female Thread: M12x1.75, Bore Diameter: 12 mm
Mi Item #00138687
MFR #PHS12EC
Price$69.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PHS - Pilloballs - Rod End Insert Type w/ Female Thread: M12x1.75, Bore Diameter: 12 mm
Mi Item #00138687
MFR #PHS12EC

Mfr description
PHS 12 EC ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.16/each

Specifications

Dimensions

  • Ball Diameter
    22.23 mm
  • Bore Diameter  
    12 mm
  • Head Diameter
    30 mm
  • Length To Ball Center
    50 mm
  • Maximum Outside Diameter
    30 mm
  • Overall Height
    65 mm
  • Shank Thread Length  
    24 mm
  • Thread Size
    M12 x 1.75
  • Weight
    0.24 lbs

Details

  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Operating Temperature Range
    -20 to 150 °C
  • Product Type
    Spherical Rod Ends
  • Radial Dynamic Load Capacity
    26200 N
  • Rod End Type
    Female
  • Series
    PHS
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • UPC_NO
    4549557048456
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)