Motion
PHS14EC
PHS - Pilloballs - Rod End Insert Type w/ Female Thread: M14x2, Bore Diameter: 14 mm
Mi Item #00138695
MFR #PHS14EC
Price$68.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PHS - Pilloballs - Rod End Insert Type w/ Female Thread: M14x2, Bore Diameter: 14 mm
Mi Item #00138695
MFR #PHS14EC

Mfr description
PHS 14 EC ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.04/each

Specifications

Dimensions

  • Ball Diameter
    25.40 mm
  • Bore Diameter  
    14 mm
  • Head Diameter
    34 mm
  • Length To Ball Center
    57 mm
  • Maximum Outside Diameter
    34 mm
  • Overall Height
    74 mm
  • Shank Thread Length  
    27 mm
  • Thread Size
    M14 x 2
  • Weight
    0.35 lbs

Details

  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Operating Temperature Range
    -20 to 150 °C
  • Product Type
    Spherical Rod Ends
  • Radial Dynamic Load Capacity
    33600 N
  • Rod End Type
    Female
  • Series
    PHS
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • UPC_NO
    4549557048494
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)