Motion
PHS18EC
PHS - Pilloballs - Rod End Insert Type w/ Female Thread: M18x1.5, Bore Diameter: 18 mm
MI ITEM #00138713
MFR #PHS18EC
Price$126.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PHS - Pilloballs - Rod End Insert Type w/ Female Thread: M18x1.5, Bore Diameter: 18 mm
MI ITEM #00138713
MFR #PHS18EC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$126.36/each

Specifications

Dimensions

  • Ball Diameter
    31.75 mm
  • Bore Diameter  
    18 mm
  • Head Diameter
    42 mm
  • Length To Ball Center
    71 mm
  • Maximum Outside Diameter
    42 mm
  • Overall Height
    92 mm
  • Shank Thread Length  
    36 mm
  • Thread Size
    M18 x 1.5
  • Weight
    0.65 lbs

Details

  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog
  • Operating Temperature Range
    -20 to 150 °C
  • Product Type
    Spherical Rod Ends
  • Radial Dynamic Load Capacity
    51400 N
  • Rod End Type
    Female
  • Series
    PHS
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • UPC_NO
    4549557048579

Overview

Mfr description
PHS 18 EC ROD END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text