Motion
PHS20EC
PHS - Pilloballs - Rod End Insert Type w/ Female Thread: M20x, Bore Diameter: 20 mm
Mi Item #00138721
MFR #PHS20EC
Price$170.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PHS - Pilloballs - Rod End Insert Type w/ Female Thread: M20x, Bore Diameter: 20 mm
Mi Item #00138721
MFR #PHS20EC

Mfr description
PHS 20 EC ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.46/each

Specifications

Dimensions

  • Ball Diameter
    34.93 mm
  • Bore Diameter  
    20 mm
  • Head Diameter
    46 mm
  • Length To Ball Center
    77 mm
  • Maximum Outside Diameter
    46 mm
  • Overall Height
    100 mm
  • Shank Thread Length  
    40 mm
  • Thread Size
    M20 x 1.5
  • Weight
    0.84 lbs

Details

  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog
  • Operating Temperature Range
    -20 to 150 °C
  • Product Type
    Spherical Rod Ends
  • Radial Dynamic Load Capacity
    61600 N
  • Rod End Type
    Female
  • Series
    PHS
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • UPC_NO
    4549557048616
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)