Motion
NKIB 5905
Combination Roller Bearing - Needle Roller/Angular Contact Ball, 25 mm Bore, 42 mm OD, 25 mm Width
MI ITEM #00138727
MFR #NKIB 5905
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Roller Bearing - Needle Roller/Angular Contact Ball, 25 mm Bore, 42 mm OD, 25 mm Width
MI ITEM #00138727
MFR #NKIB 5905

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NKIB5905 COMBINATION BEARING

Specifications

  • Type Of Bearing
    Needle Roller/Angular Contact Ball
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -20 to +120 °C
  • Radial Dynamic Load Capacity
    5300 lbf
  • Radial Static Load Capacity
    7100 lbf
  • Max Rpm
    15000 rpm
  • Closure Type
    Open
  • Fillet Radius
    0.3 mm
  • Lubrication Type
    Grease, Oil
  • Cage Material
    Steel
  • Series
    NKIB
  • UPC_NO
    4012802059731
  • Weight
    0.35 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text