Motion
SIKB 22 F

SKF
SIKB 22 F

Female Threaded Right Hand Rod End - Bore Diameter: 22 mm, Shank Thread Size: M22x1.5, Maintenance-Free
MI ITEM #00138732
MFR #SIKB 22 F
Price$607.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SIKB 22 F

Female Threaded Right Hand Rod End - Bore Diameter: 22 mm, Shank Thread Size: M22x1.5, Maintenance-Free
MI ITEM #00138732
MFR #SIKB 22 F

Mfr description
SIKB 22 F ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$607.47/each

Specifications

Dimensions

  • Ball Diameter
    1.5000 in
  • Bore Diameter  
    22 mm
  • Head Diameter
    55 mm
  • Head Width
    0.8268 in
  • Length To Ball Center
    84 mm
  • Misalignment Angle
    15 °
  • Shank Thread Length  
    33 mm
  • Shank Thread Size
    M22x1.5
  • Thread Size
    M22x1.5
  • Weight
    1.14 lbs

Details

  • Ball Material
    Steel
  • Housing Material
    Zinc-Plated Steel
  • Operating Temperature Range
    -40 to +75 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    8543 lbf
  • Radial Static Load Capacity
    61 kN
  • Rod End Type
    Female
  • Series
    SIKB
  • Standards Met
    ISO 12240-4:1998, ISO 965-1:1998
  • Thread Direction
    Right Hand
  • UPC_NO
    7316571065281

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)