Motion
SIL 30 ES

SKF
SIL 30 ES

Female Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 30 mm, Shank Thread Size: M30x2, With Lubrication Fitting
MI ITEM #00138736
MFR #SIL 30 ES
Price$454.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SIL 30 ES

Female Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 30 mm, Shank Thread Size: M30x2, With Lubrication Fitting
MI ITEM #00138736
MFR #SIL 30 ES

Mfr description
SIL 30 ES ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$454.62/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Head Diameter
    75 mm
  • Thread Size
    M30 x 2
  • Weight
    2.38 lbs

Details

  • Ball Material
    Steel
  • Grade
    Commercial/Industrial
  • Housing Material
    Steel
  • Lubrication Type
    Lubrication Fitting
  • Operating Temperature Range
    -50 to 300 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    116.0 kN
  • Rod End Type
    Female
  • Series
    SIL
  • Thread Direction
    Left Hand
  • Thread Type
    M
  • UPC_NO
    7316576609602

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)