Motion
NKIB5909
Combination Roller Bearing - Needle Roller/Angular Contact Ball, 45 mm Bore, 68 mm OD, 34 mm Width
MI ITEM #00138744
MFR #NKIB5909
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Roller Bearing - Needle Roller/Angular Contact Ball, 45 mm Bore, 68 mm OD, 34 mm Width
MI ITEM #00138744
MFR #NKIB5909

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NKIB5909 COMBINATION BEARING

Specifications

  • Type Of Bearing
    Needle Roller/Angular Contact Ball
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -20 to +120 °C
  • Radial Dynamic Load Capacity
    10100 lbf
  • Radial Static Load Capacity
    16400 lbf
  • Max Rpm
    8500 rpm
  • Closure Type
    Open
  • Fillet Radius
    0.6 mm
  • Lubrication Type
    Grease, Oil
  • Cage Material
    Steel
  • Series
    NKIB
  • UPC_NO
    4012802059779
  • Weight
    1.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text