Motion
SIR 30 ES

SKF
SIR 30 ES

Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 30 mm, Shank Thread Size: M22x1.5, With Lubrication Fitting
MI ITEM #00138745
MFR #SIR 30 ES
Price$733.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SIR 30 ES

Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 30 mm, Shank Thread Size: M22x1.5, With Lubrication Fitting
MI ITEM #00138745
MFR #SIR 30 ES

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$733.06/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Head Diameter
    65 mm
  • Thread Size
    M22 x 1.5
  • Weight
    1.66 lbs

Details

  • Ball Material
    Steel
  • Grade
    Commercial/Industrial
  • Housing Material
    Steel
  • Lubrication Type
    Lubrication Fitting
  • Operating Temperature Range
    -50 to 300 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    78.0 kN
  • Rod End Type
    Female
  • Series
    SIR
  • Standards Met
    DIN 71412:1987
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • UPC_NO
    7316577003645

Overview

Mfr description
SIR 30 ES ROD END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought