Motion
NKIB5910-XL

INA (SCHAEFFLER)
NKIB5910-XL

Combination Roller Bearing - Needle Roller/Angular Contact Ball, 50 mm Bore, 72 mm OD, 34 mm Width
Mi Item #00138747
MFR #NKIB5910-XL
Price$420.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NKIB5910-XL

Combination Roller Bearing - Needle Roller/Angular Contact Ball, 50 mm Bore, 72 mm OD, 34 mm Width
Mi Item #00138747
MFR #NKIB5910-XL

Mfr description
NKIB5910-XL COMBINATION BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$420.42/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    34 mm
  • Weight
    1.02 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Lubrication Type
    Grease, Oil
  • Max Rpm
    8000 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Radial Dynamic Load Capacity
    10600 lbf
  • Radial Static Load Capacity
    18000 lbf
  • Series
    NKIB
  • Thrust Directions
    Single-Direction
  • Type Of Bearing
    Needle Roller/Angular Contact Ball
  • UPC_NO
    4012802059786
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)