Motion
SIR 40 ES

SKF
SIR 40 ES

Female Threaded Right Hand Rod End - Bore Diameter: 40 mm, Shank Thread Size: M35x1.5, With Lubrication Fitting
Mi Item #00138750
MFR #SIR 40 ES
Price$919.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SIR 40 ES

Female Threaded Right Hand Rod End - Bore Diameter: 40 mm, Shank Thread Size: M35x1.5, With Lubrication Fitting
Mi Item #00138750
MFR #SIR 40 ES

Mfr description
SIR 40 ES ROD END
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$919.96/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Head Diameter
    95 mm
  • Thread Size
    M35 x 1.5
  • Weight
    4.82 lbs

Details

  • Ball Material
    Steel
  • Housing Material
    Steel
  • Lubrication Type
    Lubrication Fitting
  • Operating Temperature Range
    -50 to 300 °C
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    200.0 kN
  • Rod End Type
    Female
  • Series
    SIR
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • UPC_NO
    7316577003669
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)