Motion
NKIB 5912
Combination Roller Bearing - Needle Roller/Angular Contact Ball, 60 mm Bore, 85 mm OD, 38 mm Width
MI ITEM #00138751
MFR #NKIB 5912
Price$363.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Roller Bearing - Needle Roller/Angular Contact Ball, 60 mm Bore, 85 mm OD, 38 mm Width
MI ITEM #00138751
MFR #NKIB 5912

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$363.19/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    38 mm
  • Weight
    1.57 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Lubrication Type
    Grease, Oil
  • Max Rpm
    7000 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Radial Dynamic Load Capacity
    13500 lbf
  • Radial Static Load Capacity
    24300 lbf
  • Series
    NKIB
  • Type Of Bearing
    Needle Roller/Angular Contact Ball
  • UPC_NO
    4012802059809

Overview

Mfr description
NKIB5912-XL COMBINATION BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text