Motion
SIR 60 ES

SKF
SIR 60 ES

Female Threaded Right Hand Rod End - Bore Diameter: 60 mm, Shank Thread Size: M58x1.5, With Lubrication Fitting
MI ITEM #00138754
MFR #SIR 60 ES
Price$2,083.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SIR 60 ES

Female Threaded Right Hand Rod End - Bore Diameter: 60 mm, Shank Thread Size: M58x1.5, With Lubrication Fitting
MI ITEM #00138754
MFR #SIR 60 ES

Mfr description
SIR 60 ES ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,083.97/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Head Diameter
    132 mm
  • Thread Size
    M58 x 1.5
  • Weight
    14.24 lbs

Details

  • Ball Material
    Steel
  • Housing Material
    Cast Iron
  • Lubrication Type
    Lubrication Fitting
  • Operating Temperature Range
    -50 to 300 °C
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    325.0 kN
  • Rod End Type
    Female
  • Series
    SIR
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • UPC_NO
    7316577003683

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)