Motion
SIR 80 ES

SKF
SIR 80 ES

Female Threaded Right Hand Rod End - Grade: Industrial Grade, Bore Diameter: 80 mm, Zerk Fitting
Mi Item #00138758
MFR #SIR 80 ES
Price$5,007.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SIR 80 ES

Female Threaded Right Hand Rod End - Grade: Industrial Grade, Bore Diameter: 80 mm, Zerk Fitting
Mi Item #00138758
MFR #SIR 80 ES

Mfr description
SIR 80 ES ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,007.28/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Head Diameter
    178.50 mm
  • Thread Size
    M80 x 2
  • Weight
    34.83 lbs

Details

  • Ball Material
    Hardened Steel
  • Grade
    Industrial Grade
  • Housing Material
    Cast Iron
  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Spherical Rod Ends
  • Race Material
    Hardened Steel
  • Radial Static Load Capacity
    560.0 kN
  • Rod End Type
    Female
  • Series
    SIR
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • UPC_NO
    7316577003690
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)