Motion
SIRD 35 ES

SKF
SIRD 35 ES

Female Threaded Right Hand Rod End - Grade: Industrial Grade, Bore Diameter: 35 mm, Zerk Fitting
MI ITEM #00138775
MFR #SIRD 35 ES
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SIRD 35 ES

Female Threaded Right Hand Rod End - Grade: Industrial Grade, Bore Diameter: 35 mm, Zerk Fitting
MI ITEM #00138775
MFR #SIRD 35 ES

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SIRD 35 ES ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Grade
    Industrial Grade
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Heat Treatable Steel C45N
  • Ball Material
    Through-Hardened Steel / Ground and Phosphated
  • Race Material
    Through-Hardened Steel / Ground and Phosphated
  • UPC_NO
    7316577105790
  • Product Type
    Spherical Rod Ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text