Motion
NKS24
Needle Roller Bearing - 24 mm Bore, 37 mm OD, 20 mm Width, Open
MI ITEM #00138778
MFR #NKS24
Your Price$93.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 24 mm Bore, 37 mm OD, 20 mm Width, Open
MI ITEM #00138778
MFR #NKS24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$93.32/each(List $128.78)

Overview

Mfr description
NKS24

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Radial Dynamic Load Capacity
    5800 lbf
  • Operating Temperature Range
    -20 to +120 °C
  • Cage Material
    Steel
  • Radial Static Load Capacity
    7000 lbf
  • Max Rpm
    16000 rpm
  • Flanges
    With Flanges
  • Series
    NKS
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • UPC_NO
    4012802059991
  • Weight
    0.18 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NKS24 Needle Roller Bearing features a 24 mm bore diameter, 37 mm outside diameter, 20 mm overall width, open closure type, and a weight of 0.18 lbs, making it suitable for compact transmission systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text