Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SIRD 70 ES

Female Threaded Right Hand Rod End - Grade: Industrial Grade, Bore Diameter: 70 mm, Zerk Fitting
MI ITEM #00138784
MFR #SIRD 70 ES

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
SIRD 70 ES ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Grade
    Industrial Grade
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Spheroidal Graphite cast Iron GGG40
  • Ball Material
    Through-Hardened Steel / Ground and Phosphated
  • Race Material
    Through-Hardened Steel / Ground and Phosphated
  • UPC_NO
    7316577068958
  • Product Type
    Spherical Rod Ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text