Motion
NKS30
Needle Roller Bearing - 30 mm Bore, 45 mm OD, 22 mm Width, Open
Mi Item #00138785
MFR #NKS30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 30 mm Bore, 45 mm OD, 22 mm Width, Open
Mi Item #00138785
MFR #NKS30

Mfr description
NKS 30 NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    45 mm
  • Overall Width  
    22 mm
  • Weight
    0.29 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Long Description
    The NKS30 Needle Roller Bearing features a 30 mm bore diameter, 45 mm outside diameter, 22 mm overall width, open closure type, and a weight of 0.29 lbs, making it ideal for industrial use.
  • Manufacturer Upc Number
    035373088980
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    36500 N
  • Radial Static Load Capacity
    40000 N
  • UPC_NO
    035373088980
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)