Motion
NKS32
Needle Roller Bearing - 32 mm Bore, 47 mm OD, 22 mm Width, Open
Mi Item #00138788
MFR #NKS32
Price$154.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 32 mm Bore, 47 mm OD, 22 mm Width, Open
Mi Item #00138788
MFR #NKS32

Mfr description
NKS32-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.68/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    22 mm
  • Precision Rating
    Not Rated
  • Weight
    0.30 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NKS32 Needle Roller Bearing features a 32 mm bore diameter, 47 mm outside diameter, 22 mm overall width, open closure type, and a weight of 0.30 lbs, making it ideal for compact equipment.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    12000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    7500 lbf
  • Radial Static Load Capacity
    10000 lbf
  • Roller Type
    Needle Roller
  • Series
    NKS
  • UPC_NO
    4054363051854
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)