Motion
NKS35
Needle Roller Bearing - 35 mm Bore, 50 mm OD, 22 mm Width, Open
Mi Item #00138791
MFR #NKS35
Price$104.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 35 mm Bore, 50 mm OD, 22 mm Width, Open
Mi Item #00138791
MFR #NKS35

Mfr description
NKS35-XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$104.67/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    50 mm
  • Overall Width  
    22 mm
  • Weight
    0.33 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Long Description
    The NKS35 Needle Roller Bearing features a 35 mm bore diameter, 50 mm outside diameter, 22 mm overall width, open closure type, and a weight of 0.33 lbs, making it suitable for machinery systems.
  • Manufacturer Upc Number
    4047643206259
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    39500 N
  • Radial Static Load Capacity
    47000 N
  • Roller Type
    Needle Roller
  • Series
    NK
  • UPC_NO
    4047643206259
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)