Motion
NKS37
Needle Roller Bearing - 37 mm Bore, 52 mm OD, 22 mm Width, Open
Mi Item #00138794
MFR #NKS37
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 37 mm Bore, 52 mm OD, 22 mm Width, Open
Mi Item #00138794
MFR #NKS37

Mfr description
NKS37
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    37 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    22 mm
  • Precision Rating
    Not Rated
  • Weight
    0.34 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NKS37 Needle Roller Bearing features a 37 mm bore diameter, 52 mm outside diameter, 22 mm overall width, open closure type, and a weight of 0.271 lbs, making it ideal for machinery applications.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    11000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    8200 lbf
  • Radial Static Load Capacity
    11200 lbf
  • Series
    NKS
  • UPC_NO
    4012802060058
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)