Motion
NKS40
Needle Roller Bearing - 40 mm Bore, 55 mm OD, 22 mm Width, Open
MI ITEM #00138797
MFR #NKS40
Price$131.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 40 mm Bore, 55 mm OD, 22 mm Width, Open
MI ITEM #00138797
MFR #NKS40

Mfr description
NKS40
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.12/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    22 mm
  • Precision Rating
    Not Rated
  • Weight
    0.36 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NKS40 Needle Roller Bearing features a 40 mm bore diameter, 55 mm outside diameter, 22 mm overall width, open closure type, and a weight of 0.36 lbs, making it suitable for machinery systems.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    10000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    8500 lbf
  • Radial Static Load Capacity
    12100 lbf
  • Roller Type
    Needle Roller
  • Series
    NKS
  • UPC_NO
    4012802060065

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)