Motion
PNA17/35
Needle Roller Bearing - 17 mm Bore, 35 mm OD, 16 mm Width, Open
Mi Item #00138799
MFR #PNA17/35
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 17 mm Bore, 35 mm OD, 16 mm Width, Open
Mi Item #00138799
MFR #PNA17/35

Mfr description
PNA17/35 PRECISION NEEDLE BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.19 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The PNA17/35 Needle Roller Bearing features a 17 mm bore diameter, 35 mm outside diameter, 16 mm overall width, open closure type, and a weight of 0.19 lbs, making it ideal for gear assemblies.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    21000 rpm
  • Needle Bearing Type
    Aligning Bearing with Inner Ring
  • Operating Temperature Range
    -20 to +100 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    2920 lbf
  • Radial Static Load Capacity
    3930 lbf
  • Series
    PNA
  • UPC_NO
    4012802064810
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)