Motion
PNA25/47
Needle Roller Bearing - 25 mm Bore, 47 mm OD, 20 mm Width, Open
MI ITEM #00138804
MFR #PNA25/47
Price$136.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 25 mm Bore, 47 mm OD, 20 mm Width, Open
MI ITEM #00138804
MFR #PNA25/47

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$136.78/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.41 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The PNA25/47 Needle Roller Bearing features a 25 mm bore diameter, 47 mm outside diameter, 20 mm overall width, open closure type, and a weight of 0.41 lbs, making it suitable for machinery systems.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    15000 rpm
  • Needle Bearing Type
    Aligning Bearing with Inner Ring
  • Operating Temperature Range
    -20 to +100 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    5080 lbf
  • Radial Static Load Capacity
    8090 lbf
  • Series
    PNA
  • UPC_NO
    4047643079938

Overview

Mfr description
PNA25/47-XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought