Motion
PNA20/42
Needle Roller Bearing - 20 mm Bore, 42 mm OD, 20 mm Width, Open
Mi Item #00138810
MFR #PNA20/42
Price$146.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 20 mm Bore, 42 mm OD, 20 mm Width, Open
Mi Item #00138810
MFR #PNA20/42

Mfr description
PNA20/42-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.72/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.36 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The PNA20/42 Needle Roller Bearing features a 20 mm bore diameter, 42 mm outside diameter, 20 mm overall width, open closure type, and a weight of 0.36 lbs, making it suitable for industrial applications.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    18000 rpm
  • Needle Bearing Type
    Aligning Bearing with Inner Ring
  • Operating Temperature Range
    -20 to +100 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    4230 lbf
  • Radial Static Load Capacity
    6860 lbf
  • Series
    PNA
  • UPC_NO
    4012802735918
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)