Motion
NKS65-XL
Drawn Cup Needle Roller Bearing - Open Ends, 65 mm Bore, 85 mm OD, 28 mm Width, Open
Mi Item #00138814
MFR #NKS65-XL
Price$211.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 65 mm Bore, 85 mm OD, 28 mm Width, Open
Mi Item #00138814
MFR #NKS65-XL

Mfr description
NKS65-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$211.51/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    28 mm
  • Weight
    0.94 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The NKS65-XL Drawn Cup Needle Roller Bearing offers a 65 mm bore diameter, open closure type with open ends drawn cup configuration, 85 mm outside diameter, 28 mm overall width, and 0.94 lbs weight, making it ideal for high-load industrial and construction equipment.
  • Manufacturer Product Page
  • Max Rpm
    6900 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    NKS
  • Type Of Bearing
    Machined Needle Roller Bearing
  • UPC_NO
    4047643203784
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)