Motion
PHS16A
PHS - Pilloballs - Rod End Insert Type w/ Female Thread: M16x2, Bore Diameter: 16 mm
Mi Item #00138816
MFR #PHS16A
Price$76.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PHS - Pilloballs - Rod End Insert Type w/ Female Thread: M16x2, Bore Diameter: 16 mm
Mi Item #00138816
MFR #PHS16A

Mfr description
PHS 16-A ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.15/each

Specifications

Dimensions

  • Ball Diameter
    28.58 mm
  • Bore Diameter  
    16 mm
  • Head Diameter
    38 mm
  • Length To Ball Center
    64 mm
  • Maximum Outside Diameter
    38 mm
  • Overall Height
    83 mm
  • Shank Thread Length  
    33 mm
  • Thread Size
    M16 x 2
  • Weight
    0.46 lbs

Details

  • Lubrication Type
    Lubrication Hole
  • Manufacturer Catalog
  • Operating Temperature Range
    -20 to 180 °C
  • Product Type
    Spherical Rod Ends
  • Radial Dynamic Load Capacity
    21000 N
  • Rod End Type
    Female
  • Series
    PHS
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • UPC_NO
    4549557048524
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)