Motion
NKS75
Needle Roller Bearing - 75 mm Bore, 90 mm OD, 28 mm Width, Open
MI ITEM #00138819
MFR #NKS75
Your Price$284.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 75 mm Bore, 90 mm OD, 28 mm Width, Open
MI ITEM #00138819
MFR #NKS75

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$284.77/each(List $392.99)

Overview

Mfr description
NKS75-A

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    16000 lbf
  • Operating Temperature Range
    -20 to +120 °C
  • Cage Material
    Steel
  • Radial Static Load Capacity
    27700 lbf
  • Max Rpm
    6000 rpm
  • Flanges
    With Flanges
  • Series
    NKS
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • UPC_NO
    4012802417074
  • Weight
    1.06 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NKS75 Needle Roller Bearing features a 75 mm bore diameter, 90 mm outside diameter, 28 mm overall width, open closure type, and a weight of 1.06 lbs, making it ideal for heavy-duty machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text