Motion
PHS6LA
PHS - Pilloballs - Rod End Insert Type w/ Female Left Hand Thread: M6x1, Bore Diameter: 6 mm
Mi Item #00138820
MFR #PHS6LA
Price$32.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PHS - Pilloballs - Rod End Insert Type w/ Female Left Hand Thread: M6x1, Bore Diameter: 6 mm
Mi Item #00138820
MFR #PHS6LA

Mfr description
PHS 6 LA ROD END
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.59/each

Specifications

Dimensions

  • Ball Diameter
    12.70 mm
  • Bore Diameter  
    6 mm
  • Head Diameter
    18 mm
  • Length To Ball Center
    30 mm
  • Maximum Outside Diameter
    18 mm
  • Overall Height
    39 mm
  • Shank Thread Length  
    14 mm
  • Thread Size
    M6 x 1
  • Weight
    0.06 lbs

Details

  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Operating Temperature Range
    -20 to 180 °C
  • Product Type
    Spherical Rod Ends
  • Radial Dynamic Load Capacity
    4200 N
  • Rod End Type
    Female
  • Series
    PHS
  • Thread Direction
    Left Hand
  • Thread Type
    M
  • UPC_NO
    4549557048357
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)