Motion
NKS80
Needle Roller Bearing - Open
MI ITEM #00138821
MFR #NKS80
List Price$682.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Open
MI ITEM #00138821
MFR #NKS80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$682.93/each for your price

Overview

Mfr description
NKS80

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    75000 N
  • Operating Temperature Range
    -22 to 248 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    133000 N
  • Max Rpm
    5700 rpm
  • Flanges
    No Flange
  • Series
    NKS
  • Lubrication Hole Type
    No Hole
  • Precision Rating
    Not Rated
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NKS80
  • UPC_NO
    4012802430974
  • Weight
    1.12 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NKS80 Needle Roller Bearing features a 80 mm bore diameter, 100 mm outside diameter, 28 mm overall width, open closure type, and a weight of 1.12 lbs, making it ideal for heavy-duty systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought