Motion
61968 MA

SKF
61968 MA

Radial/deep Groove Ball Bearing - Straight Bore, 340 mm ID, 460 mm OD, 56 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #00138828
MFR #61968 MA
Price$26,291.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61968 MA

Radial/deep Groove Ball Bearing - Straight Bore, 340 mm ID, 460 mm OD, 56 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #00138828
MFR #61968 MA

Mfr description
61968 MA RADIAL BRG
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,291.31/each

Specifications

Dimensions

  • Bore Diameter  
    340 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    3 mm
  • Inner Ring Width
    56 mm
  • Outside Diameter  
    460 mm
  • Overall Width  
    56 mm
  • Precision Rating
    ABEC 1
  • Weight
    95.90 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Description
    61968 MA RADIAL BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 61968 MA is a 340 mm bore radial/deep groove ball bearing with 460 mm OD, 56 mm width, straight design, open type.
  • Manufacturer Catalog Number
    61968 MA
  • Manufacturer Upc Number
    7316577122124
  • Max Rpm
    2600 rpm
  • Maximum Operating RPM
    2200 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    63171 lbf
  • Radial Static Load Capacity
    95544 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    619
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577122124
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)