Motion
KR40-PP
Crowned Cam Follower - 40 mm Roller Dia, 20 mm Roller Width, 18 mm Stud Dia, 1-3/8 in Stud Length, Sealed
Mi Item #00138842
MFR #KR40-PP
Price$266.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 40 mm Roller Dia, 20 mm Roller Width, 18 mm Stud Dia, 1-3/8 in Stud Length, Sealed
Mi Item #00138842
MFR #KR40-PP

Mfr description
KR40-PP-A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$266.09/each

Specifications

Dimensions

  • Outside Diameter
    1-9/16 in
  • Roller Diameter  
    40 mm
  • Roller Width  
    20 mm
  • Stud Diameter  
    18 mm
  • Stud Length  
    1-3/8 in
  • Thread Length
    11/16 in
  • Thread Size
    M18 × 1.5
  • Torque
    64.159 ft-lbs
  • Weight
    0.62 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Head Type
    Hex Head
  • Lubrication Hole Location
    Head, Stud End, Stud Side
  • Max Rpm
    6000 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    2450 lbf
  • Radial Static Load Capacity
    3500 lbf
  • Roller Shape
    Crowned
  • UPC_NO
    4012802418910
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)